Beli sensi underpads di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SENSI UnderpadsDeskripsi:Arista's new line of underpads offer a quick and easy super absorbent surface that can be used in a variety of situations in around the hospital and wards, from procedures to incontinence use.atribut:
- Size: L
- Dimension: 600x90 mm (WxL)
- Material: Non woven (top sheet), PE film (back sheet), Upper tissue carrier, cellulose wood pulp, super absorbent, lower tissue carrier (middle layer)
- Logistic Size: 31x23x9cm
- Supreme Cables Power Cable NYYHY Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- Joyko Jam AlarmDeskripsi:Jam Beker Dering Digital Alarm Clock Joyko ALCL-602D
- Joyko Kuas Lukis BR-10Deskripsi:Brush Kuas Cat Air Lukis Acrylic Joyko BR-10-3atribut:
- Color: Hitam Kombinasi Emas
- Length (cm): ±17.7
- OneMed Underpad (Perlak Sekali Pakai)Deskripsi:Deskripsi Underpad 60x60cm Onemed Pak Isi 10 LembarPerlak Underpad Non Woven merk OneMed untuk bayi dan anak digunakan sebagai alas agar tidak merembes kemana-manaTebal 80 grKeunggulan Alas perlak underpad u -pad Onemed:- Bahan mudah menyerap air dan tidak merembes keluar- Terbuat dari bahan halus sehingga nyaman untuk digunakan- Praktis untuk dibawa kemana-mana- Terbuat dari bahan yang kuat dan tidak mudah sobek
- Microsoft Tablet Surface Pro 11 X Plus 13inch Copilot+ Core 12atribut:
- Processor: Snapdragon® X Elite (12 Core), with OLED display
- Graphics: Qualcomm Adreno GPU
- Display Size (inch): 13 (Touchscreen)
- Ports: 2 X USB-C®/ USB4
- Battery Life: Up to 9 hours of active web usage
- Camera and Video: Up to 4K
- Connectivity: Wi-Fi 73 and 5G7
- Memory (GB): 16 (LPDDR5x RAM)
- Neural Processing Unit (NPU): Qualcomm® Hexagon™ with 45 TOPS
- Software: Windows 11 Home
- Storage (Gb): 512
- Sakagami Hydraulic Seal NMY Type (Sil Hidrolik)Deskripsi:NMY-rod packings are U-packings with small cross section. NMY-rod packings are interchangeable with O-rings specified by JIS B2401 P line. NMY-Packings provide much more stable sealing performance with excellent wear resistance over O-Rings.Remarks- Packings should be installed in the direction specified on the above schematic.- Consider adopting divided grooves if one-piece groove is technically adverse.atribut:
- Material: NBR (RN906)
- Pressure (MPa): 14
- Temperature Range (°C): -10 to 80
- Maximum Speed (m/s): 0.5
- SENSI Masker Earloop Bebas LatexDeskripsi:SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.atribut:
- Number of Ply: 4
- Type: Earloop
- KLENCO Upgholstery Carpet Cleaners (Mesin Pembersih Upholsteri)Deskripsi:TYPHOON spray extraction cleaners provide gentle but effective cleaning of carpet and textile upholstery. These machines work by spraying cleaning solution into the carpet to loosen the dirt and then vacuuming away the dirty solution all in a single pass. Extraction cleaning with a good detergent revives fabric pile, restores colours, eliminates dirt & bacteria and extends textile lifeatribut:
- Recovery Tank (L): 15
- Solutions Tank (L): 15
- Power Rating (W): 1200
- Dimensions (cm): 41X40X64
- OTO UnderpadDeskripsi:Underpads atau perlak pakai buang diproduksi dengan teknologi modern. Higienis, praktis, ekonomis, lapisan permukaan lembut dan tahan bocor. Berfungsi untuk menyerap urine/darah/cairan lainnya.Underpads ini banyak digunakan oleh tenaga kesehatan sebagai pengalas/perlak yang sekali pakai langsung buang, bisa juga digunakan pengalas ibu yang sedang bersalin untuk menampung darah dan cairan ketuban.atribut:
- Size (cm): ±60x90
- Logitech Desktop Combo (Keyboard)Deskripsi:Rasakan kenyamanan mengetik dengan keyboard low-profile, tombol hening, dan layout standar lengkap dengan F-key full-size dan number pad. Keyboard ramping ini tidak hanya memiliki desain elegan, namun juga dirancang untuk tahan tumpahan cairan, dilengkapi penyangga kokoh, serta tombol yang tahan lama. Tumpahan cairan akan mengalir keluar dari keyboard sehingga Anda tidak perlu khawatir kehilangan investasi Anda jika terjadi tumpahan cairan yang tidak disengaja. Nikmati gerakan kursor yang mulus dan responsif dengan tracking optical high-definition (1000 dpi). Keyboard ini memiliki profil tipis yang menambahkan kesan elegan di meja Anda, sekaligus menjaga tangan Anda berada di posisi netral dan lebih nyaman. Tombol keyboard dapat bertahan hingga 10 juta ketukan sehingga Anda dapat mengetik jauh lebih lama saat keyboard lain menyerah dan tidak dapat menandinginya. Pengaturan dan instalasi sangatlah sederhana. Anda cukup menghubungkan keyboard dan mouse ke port USB yang tersedia pada komputer desktop, laptop, atau netbook, dan dapat langsung menggunakannya. Karakter tebal berwarna putih terang memudahkan tombol untuk dapat dikenali dan dibaca, sangat sesuai bagi mereka yang memiliki penglihatan kurang. Bahkan tombol-tombolnya pun tidak mudah memudar. Anda dapat menggunakan penyangga lipat yang kokoh untuk menambah kemiringan keyboard hingga 8derajat agar dapat memenuhi kebutuhkan ergonomis personal Anda. Menjaga agar posisi tangan tetap ideal dan natural sehingga dapat mengetik dengan lebih nyaman. - Persyaratan Sistem: PC berbasis Windows, Windows Vista, Windows XP, Windows 7, Windows 8, Windows 10 (Menggunakan dua port USB), Linux: Linux kernel 2.6+ (Menggunakan dua port USB). - Isi Kemasan: Keyboard, Mouse, Dokumen penggunaan. - Informasi Garansi: 3 tahun Jaminan perangkat keras terbatas.atribut:
- Compatible for: Windows Vista®, Windows® XP, Windows 7, Windows 8, Windows 10, Linux kernel 2.6+
- Part Number: 920-002586
- Snowman OHP Permanent Marker Pen OPF Series (Spidol permanen)atribut:
- Ink Type: Permanent
- VITLAB Beaker PP with Handle (Gelas Kimia)Deskripsi:Highly transparent. With molded graduations and stable, easy-grip handle. Autoclavable at 121 °C (2 bar) according to DIN EN 285.
- SENSI Disposable Nurse Cap (Pelindung Kepala)Deskripsi:- Liquid proof, Latex Free, Lint Free- Double-stitched Soft Elastic Headband- Lightweight, Breathable, Comfortable- One size fits allatribut:
- Color: Green
- Size: All Size
- Hikvision 2T Series EXIR Bullet Camera (Kamera Pengawas)Deskripsi:1/1.8inch Progressive Scan CMOS; H.265+/H.265/H.264+/H.264/MJPEG; Powered by Darkfighter technology, Color: 0.003 lux@(F1.6, AGC ON), 0 lux with IR; 20fps(3840x2160), 25fps/30fps (3072x1728, 2688x1520, 1920x1080); VCA functions; 3 streams; 3D DNR; BLC/HLC; ICR; EXIR; DC12V&PoE; Built-in micro SD/SDHC/SDXC slot; HIK-Connect cloud service*-2I/4I model: up to 50m(2Leds)/80m(4Leds) IR distanceatribut:
- Form Factor: EXIR Bullet
- Body Material: All-metal
- Protection : IP67
- VCA Functions: Line crossing detection, Intrusion detection,Region entrance, Region exiting Human / vehicle classification alarm
- WDR (dB): 120 WDR
Daftar Harga sensi underpads Terbaru October 2026
| SENSI Underpads | Rp34.900 |
| Supreme Cables Power Cable NYYHY Series (Per Meter Continuous) (Kabel Listrik) | Rp11.900 |
| Joyko Jam Alarm | Rp78.900 |
| Joyko Kuas Lukis BR-10 | Rp30.900 |
| Supreme Cables Power Cable NYYHY Series (Kabel Listrik) | Rp1.199.900 |
| OneMed Underpad (Perlak Sekali Pakai) | Rp38.900 |
| Microsoft Tablet Surface Pro 11 X Plus 13inch Copilot+ Core 12 | Rp30.999.900 |
| Joyko Gel Ink Pen (Pulpen G2 / Pulpen Gel) | Rp12.900 |
| Sakagami Hydraulic Seal NMY Type (Sil Hidrolik) | Rp19.900 |
| SENSI Masker Earloop Bebas Latex | Rp109.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Pembalut/SENSI%20Underpads/P101571614-1.jpg)
%20(Kabel%20Listrik)/5qP108186206-3.jpg)


/g3P103458579-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Lain%20-%20lain/OneMed%20Underpad%20(Perlak%20Sekali%20Pakai)/l6P105379762-3.jpg)

/b3P101524399-2.jpg)
/apP109152385-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Earloop%20Bebas%20Latex/j6P103674690-5.jpg)
/58P103634188-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Lain%20-%20lain/OTO%20Underpad/9aP108328334-1.jpg)
/P102172964-1.jpg)
/03P106655003-1.jpg)
/bdP103267409-13.jpg)
/nkP101576848-2.jpg)
/8fP103518303-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Tutup%20Kepala%20Ruang%20Bersih/SENSI%20Disposable%20Nurse%20Cap%20(Pelindung%20Kepala)/P102036907-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%202T%20Series%20EXIR%20Bullet%20Camera%20(Kamera%20Pengawas)/4yP109972178-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)